noscriptWilliam Whiteley And Sons 3121CP-8 8" WORKMASTER SCISSORS 3121CP-8 | Cromwell Tools

William Whiteley And Sons

3121CP-8 8" WORKMASTER SCISSORS

SKU:

WTY5333121C

MPN:

3121CP-8

£34.79

Ex VAT

£41.75

Inc VAT

IN STOCK (18)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    These right-handed workmaster scissors are manufactured from high carbon tool steel with chrome plated blades. The product has a high leverage which gives a short cut with a micro serrated blade. Suitable for cutting textiles, synthetic textiles, canvas, rubber, carpet and underlay, cable and insulation, thin metal sheet, felt, rope, plastic film, paper and card.


    Features and Benefits
    • Manufactured from carbon tool steel for durability
    • Chrome plated blades provide additional protection against corrosion and wear and tear
    • Suited for a variety of applications for multi-purpose use
    • Micro serrated blade ensures precision and accuracy
    • Adhesive resistant


    Typical Applications
    • Construction
    • DIY
    • Crafting


    Product Specification
    Attribute
    Value

    Blade Material

    Carbon Steel

    Brand

    William Whiteley And Sons

    Compatible Materials

    Carpet Paper Plastic Rope Rubber Sheet Metal String Textiles Thread Underlay Wire

    ECLASS Code

    21040600

    End Shape

    Pointed

    Finish/Coating

    Chrome-Plated

    Hand Preference

    Right Hand

    Handle Colour

    Red

    Handle Material

    Carbon Steel

    Handle Shape

    Straight/Asymmetrical

    MFR Part No.

    3121CP-8

    Overall Length

    200mm

    Protection Features

    Adhesive-resistant

    Standards Met

    MOD-AQAP9 EDN2

    UNSPSC Code

    27111506