£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
Wall scrapers help to remove wallcoverings, paint, floor and wall tiles more easily. The blunt side of the blade is useful for stripping off paint, removing wallcoverings and tiles, whilst the sharp edge will easily remove paint from glass. Blades are easily changed and replaced. Completed by a rubber grip handle for improved control and comfort whilst working.
Features and Benefits
• High carbon steel blade is durable and withstands regular use
• Rubber grip handle improves user comfort and control of the tool
• Has one blunt and one sharp side for multi-purpose uses
• Blades can be replaced to keep your tool working to an optimum level
Typical Applications
• DIY
• Construction
Attribute | Value |
---|---|
Blade Dimensions | 100x14 |
Blade Length | 100mm |
Blade Material | High Carbon Steel |
Blade Width | 14mm |
Brand | Kennedy |
EAN | 5036140113824 |
ECLASS Code | 21040801 |
Handle Material | Rubber |
Number of Scraping Edges | 2 |
Overall Length | 200mm |
Pack Quantity | 1 |
Point Type | Chisel Point |
Tang Type | N/A |
Type | Wall Scraper |
UNSPSC Code | 27112601 |