Draper

No. 1; 2; 3; 4; 5;, Screw Extractor Set, Screw Capacity 7/8in.

SKU:

DRA0754585M

MPN:

45856

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    Comprised of five screw extractors in different metric sizes, this five piece set is manufactured from chrome vanadium steel with square drive ends. Packed in a plastic case for safe keeping, all Draper® tools are manufactured to high quality standards that are strictly controlled by quality control engineers. They offer good value for money and a number of useful features to improve the performance of the product.


    Features and Benefits
    • Manufactured from chrome vanadium steel for maximum durability
    • 5 piece set ensures you have the correct size tool to hand no matter the application
    • Comes in a plastic case for ease of storage, transportation and organisation


    Contents
    • 1 x 3 - 6mm
    • 1 x 6 - 8mm
    • 1 x 8 - 11mm
    • 1 x 11 - 14mm
    • 1 x 14 - 18mm


    Typical Applications
    • Construction
    • Engineering
    • Automotive


    Brand
    Draper
    Compatible Drill Size
    1.8 2.6 3.7 5.5 7.0mm
    ean
    5010559458561
    eclassCode
    36010490
    Extractor Number
    1; 2; 3; 4; 5;
    Maximum Screw Capacity
    7/8in.
    Minimum Screw Capacity
    3/32in.
    Type
    Screw Extractor Set