£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Thie 10 piece set contains flat and crosspoint screwdriver bits as well as a quick release 1/4in. square drive hexagon bit adaptor to ensure you have the right bit to hand no matter the application. All kennedy® screwdriver bits have a hardness of 58 - 62HRC and are manufactured from high alloy chrome molybdenum steel. Supplied in a plastic case, the bits are suitable for use with both hand and power tools.
Features and Benefits
• 10 piece set includes common sized flat and crosspoint screwdriver bits as well as a 1/4in. hexagon bit adaptor to suit a variety of applications
• Bits are suited for use with both hand and power tools for versatility and scope of use
• All components are manufactured from chrome molybdenum steel making for a highly robust product
• Supplied in a plastic case to help organise, store and secure your bits when in transit
Contents
• Flat: 3, 4, 5, 6 and 8mm
• Crosspoint: No.0, 1, 2 and 3
• Quick release 1/4in. hexagon bit adaptor
Typical Applications
• DIY
• Electrical
• Engineering
• Construction
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Crosspoint Slotted |
Brand | Kennedy |
EAN | 5036140123649 |
ECLASS Code | 21040404 |
Number of Pieces | 10 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |