£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
TX20
The most popular style driver bits, multi-packed for economy. Supplied in plastic pocket cases that are ideal for the industrial user. Manufactured from chrome molybdenum steel for durability.
Insert Bits have a plain shank for use with bit adaptors and
direct Bits have a ball recess for use in power tools.
Features and benefits
• Supplied in handy storage case so can be carried in pocket
• Contains the most popular driver bits for everyday use
• Manufactured from chrome molybdenum steel
• Ideal for the industrial user
• Direct Bits: ball recessed for use in power tools.
Typical applications
• DIY
• Construction
• Industrial
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Torx |
Brand | Kennedy |
EAN | 5036140123144 |
ECLASS Code | 21040404 |
Number of Pieces | 10 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |