£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
The Kennedy 15-piece screwdriver bit set offers a comprehensive selection of TX 1/2in. hex drive bits, meticulously crafted from high-quality chrome molybdenum steel for durability and reliability. This set is thoughtfully designed to meet the diverse needs of users, providing versatility for applications with both hand and power tools. The bits are housed in a sturdy metal case, ensuring secure storage and easy access. Whether tackling professional projects or DIY tasks, the Kennedy screwdriver bit set is a practical choice, delivering robust performance and a range of options to handle various fastening challenges with precision and efficiency.
Features and Benefits
• Suited for use with both hand and power tools
• Manufactured from chrome molybdenum steel for maximum durability
• Supplied in a plastic case for ease of organisation, storage and transportation of your screwdriver bits
• 15 piece set is comprehensive for versatile usage
Contents
• 1/2in. Sq. drive x 10mm Hex. bit holder
• TX 10 x 75mm: T20, T25, T30, T40, T45, T50 and T55
• TX 10 x 30mm: T20, T25, T30, T40, T45, T50 and T55
Typical Applications
• Construction
• DIY
• Automotive
Attribute | Value |
---|---|
Bit Material | Chrome Vanadium Steel |
Bit Type | Torx |
Brand | Kennedy |
EAN | 5036140048355 |
ECLASS Code | 21040404 |
Includes | 1/2" SQ Hex Bit Holder |
MFR Part No. | B10M15TX |
Number of Pieces | 15 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |