£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Hardened core for extra strength and durability.
Include 20 sets, each set has 25 pieces.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Torx |
Brand | DeWalt |
EAN | 5035048072493 |
ECLASS Code | 21040404 |
MFR Part No. | DT7963 |
Number of Pieces | 20 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |