£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from steel and with a hardened bit core for extra strength and durability, this product is especially suited for repetitive screwdriving tasks. Ideal for professional use, the screwdriver bits make easy work of driving fasteners into wood, metal, plastic and drywall materials. Handy 25 pack to always have a replacement to hand and supplied in a flip-top box for easy access.
Features and Benefits
• Tip geometry has been optimised to allow the tip to have full fitment in the fastener
• Designed to reduce cam-out to keep you working accurately
• The full fit tip reduces wobble to give high-quality results
• Hardened tips for added strength and durability
Typical Application
• DIY
• Construction
• Engineering
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Pozidrive |
Brand | DeWalt |
EAN | 5035048535196 |
ECLASS Code | 21040404 |
MFR Part No. | DT71521-QZ |
Number of Pieces | 25 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |