£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
This Extra Hard Screwdriver Bit set is ideally suited for universal, professional use. Each screwdriver bit is colour coded for easy selection, and the transparent lid of the carry case allows for quick and easy selection of the correct component for your application. The set contains Phillips, Pozi, Slotted, Torx, Tamperproof Torx and Hex bits for versatility of use.
Features and Benefits
• Plastic case has a belt clip to allow the product to be attached to your person
• All bits are colour coded for easy selection of the correct component
• Supplied in a highly robust plastic storage box with a transparent lid
• 32 piece set ensures you have all commonly used screwdriver bits in one set
Contents
• Phillips: PH1, PH2, PH2, PH3
• Pozi: PZ1, PZ2, PZ2, PZ3
• Slotted: 3, 4, 5, 6 mm
• Torx: T10, T15, T20, T20, T25, T27, T30, T40
• Tamperproof Torx: T10, T15, T20, T25, T27, T30, T40
• Hex: 3, 4, 5, 6 mm
• Quick-change, universal magnetic bit holder
• Plastic Case with belt clip
Typical Applications
• Construction
• DIY
• Automotive
Attribute | Value |
---|---|
Bit Type | Tamperproof Torx |
Brand | Bosch |
EAN | 3165140761734 |
ECLASS Code | 21040404 |
MFR Part No. | 2607017319 |
Number of Pieces | 32 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |