£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
These hexagon drive screwdriver bits possess a hardness of 58 - 62HRC and are manufactured from a high alloy chrome molybdenum steel for use on hand and power tools. Supplied in a red, plastic, moulded case to keep all your items together, with 33 pieces it is the ideal all round product for multiple applications.
Features and Benefits
• Supplied in a plastic moulded case to keep your screwdriver bits organised, stored and ready for transportation
• 33 piece set is comprehensive and ensures you'll have the right bit no matter the application
• Screwdriver bits manufactured from chrome molybdenum steel for durability and longer product life
• Can be used with both hand and power tools making it a versatile product
Contents
• Hex: 2, 2.5, 3, 4, 5 and 6mm
• PZ: No.1 x2, No.2 x3, No.3 x2
• TX: TX10, TX15, TX20 TX25, TX30, TX40
• Crosspoint: No.0, No.1 x2, No.2 x3, No.3 x2
• Flat: 3, 4, 5, 6 and 6.5mm
• 1/4" magnetic drive adaptor
Typical Applications
• Automotive
• Construction
• Plumbing
• Electrical
• DIY
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Slotted |
Brand | Kennedy |
EAN | 5036140048928 |
ECLASS Code | 21040404 |
Number of Pieces | 33 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |