£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
P-79158
Colour coded screwdriver bits for easy recognition with a 1/4" hex ratchet drive and 1/4" bit holder. 39 pieces.
Attribute | Value |
---|---|
Bit Material | Alloy Steel |
Bit Type | Pozidrive |
Brand | Makita |
EAN | 0088381709934 |
ECLASS Code | 21040404 |
Includes | 1 10 15 2 20 25 2.5 27 3 30 (3)Slotted Screwdriver Bits-3.5 (3)Square Screwdriver Bits- 1 4 40 5 5.5 6 (6)Ph Screwdriver Bits-0 (6)Pozi Screwdriver Bits-1 7 8 (9)Hex Screwdriver Bits 1.5 (9)Torx Screwdriver Bits 6 Magnetic Bit Holder1/4" Plastic Carry Case Reversible ratchet 1/4" |
Number of Pieces | 39 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |