£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Featuring Ken-Grip® patented design sockets that grip fasteners that up to 95% rounded off and will not damage worn or rusted fasteners. Manufactured from Chrome Vanadium steel, they will fit a range of non-metric hexagons and E-Torx drive sizes. The screwdriver bits are manufactured from Chrome Molybdenum. Supplied in a robust case.
Features and Benefits
• Ken-Grip® sockets will not round off existing nuts
• 60 piece set is extremely comprehensive to ensure you have the correct component and tool to hand no matter the application
• Screwdriver bits are manufactured from chrome molybdenum steel, whilst the sockets are manufactured from chrome vanadium steel for optimum durability
• Supplied in a robust plastic case for ease of transportation, organisation and storage of your components
Contents
• Metric sockets: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm. 14mm
• Crosspoint: No 1, No 2, No 3
• Pozidriv: No 1, No 2, No 3
• Torx: T5, T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
• Slotted: 3.5, 4.5, 5.5, 6.5, 8
• Hexagon: 1.5, 2, 2.5, 3, 4, 5, 6, 7, 8
• Tri-Wing: No 3, No 4, No 5
• Torq Set: TS.5, TS.6, TS.8, TS.10
• SIT: No 10, No 20, No 25, No 30, No 40
• Accessories: 1/4in. Square drive, 1/4in. hex magnetic bit holder, Y adaptor for cup hook, Spinner handle
Typical Applications
• Construction
• Engineering
• Automotive
Attribute | Value |
---|---|
Bit Material | 58-62HRC Chrome Molybdenum Steel |
Bit Type | Torq Set |
Brand | Kengrip |
EAN | 5036140255661 |
ECLASS Code | 21040404 |
Includes | 1/4" Hex Magnetic Bit Holder 1/4" Square Drive 2 2.5 3 4 4.5 5 5.5 6 6.5 7 8 Crosspoint: No.1 Hexagon: 1.5 No.2 No.20 No.25 No.3 No.30 No.4 No.40 No.5 PZ1 PZ2 PZ3 SIT: No.10 Slotted: 3.5 Spinner Handle T10 T15 T20 T25 T27 T30 T40 T6 T7 T8 T9 Torq Set TS.5 Torx: T5 Tri-Wing No.3 TS.10 TS.6 TS.8 |
MFR Part No. | KMBS60 |
Number of Pieces | 60 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |