£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
This compact magazine screwdriver is suited for electrical applications, especially for mobile applications. Boasting doubled safety as all slimBits™ and the magazine are individually VDE-GS tested. Not for use with bit styles C 6.3 and E 6.3. All bits are 75mm long for access to even recessed fasteners.
Features and Benefits
• slimBits™ allow easier access into even recessed fasteners
• Designed to improve your working efficiency due to Wiha® LiftUp™ electric which saves 75% volume and 50% less weight for 100% efficiency
• All blades can be safely stored in the handle for ease as well as for safety
• Each tool is individually tested at 10,000 V AC and approved for 1,000 V AC to ensure your safety
Contents
• Slotted: 3.0, 3.5, 4.0, 5.5mm
• Phillips: PH1, PH2
• Pozidriv PlusMinus: SL/PZ2
Typical Applications
• Engineering
• Construction
• Electrical
Attribute | Value |
---|---|
Bit Type | Hex Phillips Pozidrive Slotted |
Brand | Wiha |
EAN | 4010995386115 |
ECLASS Code | 21040404 |
Includes | Slotted: 3.0, 3.5, 4.0, 5.5mm. Phillips: PH1, PH2. Pozidriv PlusMinus: SL/PZ2. |
Number of Pieces | 6 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |