noscriptLaser Tools Screwdriver Bit, 11mm, Hex, 1/2" Square 7302 | Cromwell Tools

Laser Tools

Screwdriver Bit, 11mm, Hex, 1/2" Square

SKU:

LSR5827452G

MPN:

7302

£5.19

Ex VAT

£6.23

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Hex Bit, suitable for Brake caliper bolts.


    Features and Benefits
    • Premium quality Bit manufactured from S2 Steel
    • Socket manufactured from Chrome Vanadium for durability


    Typical Applications
    • Brake caliper bolts on Ford Focus and Edge, plus Mercedes-Benz, and Volvo.


    Product Documents
    Product Specification
    Attribute
    Value

    Bit Type

    Hex

    Brand

    Laser Tools

    Drive Size

    1/2" Square

    EAN

    5018341073022

    ECLASS Code

    21040404

    Overall Length

    55mm

    Tip Size

    11mm

    UNSPSC Code

    27112814