£9.99
Ex VAT
£11.99
Inc VAT
21 Variations Available
Product Details
Product Specification
The ATP Series of Protwist® Screwdrivers are a class above when it comes to comfort, reliability and torque.
Models available include slim, Borneo® and 1000v insulated.
Features and benefits
• Colour coded for easy identification
• Laser marking - gives virtually permanent marking
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance
Notes
• Available in different sets, sizes and tip configurations
• 1000V insulated models are individually tested at 10,000 volts for 10 seconds, and VDE approved
Attribute | Value |
---|---|
Blade Length | 100mm |
Brand | Facom |
EAN | 3662424096471 |
ECLASS Code | 21040401 |
MFR Part No. | ATP1x100TVE |
Screwdriver Type | Insulated |
Series | Protwist |
Tip Size | PH1 |
Tip Type | Phillips |
UNSPSC Code | 27111728 |