£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
A quality range of precision screwdrivers, this 11 piece set includes parallel and crosspoint drivers suited for precision work. Each driver is manufactured from nickel chrome molybdenum alloy steel and is finished with a jeweller's pattern chrome handle. Supplied in a red plastic case.
Features and Benefits
• Nickel chrome molybdenum steel blades are highly durable
• Jewellers pattern chrome handles allow for optimum grip and control
• Containing both parallel and Crosspoint screwdrivers to ensure you have the correct tool to hand
• Supplied in a red plastic case to protect, store and easily transport your tools
Contents:
• Parallel: 1.0mm, 1.2mm, 1.4mm, 1.8mm, 2.4mm, 3.0mm
• Crosspoint: PHO-2, PHO, PH1
• Fine point, awl, magnet
Typical Applications
• Jewellery making
• Precision work
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Brand | Kennedy |
EAN | 5036140006195 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated |
MFR Part No. | HQ-1100 |
Number of Pieces | 11 |
Screwdriver Type | Precision Screwdriver |
Tip Size | 1.0mm 1.2mm 1.4mm 1.8mm 2.4mm 3.0mm No.0 No.0-2 No.1 |
Tip Type | Awl Magnet |
UNSPSC Code | 27111728 |