£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Featuring a classic slimline design favoured by the automotive industry. Black high impact plastic handles. Chrome finish alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. Flat blades have hexagon bolster to allow extra torque to be applied using a spanner.
12-Piece Set Contents:
Supplied in clear plastic wallet.
Flared: 6.3 stubby, 6.3 x 100mm, 6.3 x 150mm, 8.3 x 200mm, 9.5 x 250mm.
Crosspoint: No.1 x 75mm, No.2 stubby, No.2 x 100mm, No.3 x 150mm.
PZ: No.1 x 75mm, No.2 x 100mm, No.3 x 150mm.
Attribute | Value |
---|---|
Blade Length | 100 150 200 250 75mm |
Blade Material | Alloy Steel |
Brand | Yamoto |
EAN | 5036140070622 |
ECLASS Code | 21040401 |
Handle Material | Plastic |
Number of Pieces | 12 |
Screwdriver Type | Standard Screwdriver Stubby Screwdriver |
Special Features | Magnetized Tip |
Tip Size | 6.3mm 8.3mm 9.5mm No.1 No.2 No.3 |
Tip Type | Flared Phillips Pozi |
UNSPSC Code | 27111728 |