£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
A quality range of precision screwdrivers, this 6 piece set is ideal for professional use by watchmakers and jewellers. All pieces are manufactured from alloy steel and are finished with attractive chromed handles. The knurled bodies improve user control.
Features and Benefits
• Manufactured from alloy steel for ultimate durability
• Set includes 6 precision screwdrivers to ensure you have the correct size no matter the application
• Chromed handles protect the product from corrosion
• Knurled body improves grip and control for accurate working
Contents
• 1.0mm, 1.4mm, 2.0mm, 2.4mm, 3.0mm, 3.8mm
Typical Applications
• Crafting
• Watchmaker's
• Jeweller's
Attribute | Value |
---|---|
Blade Material | Alloy Steel |
Brand | Kennedy |
EAN | 5036140006201 |
ECLASS Code | 21040401 |
Number of Pieces | 6 |
Screwdriver Type | Precision Screwdriver |
Tip Size | 1.0mm 1.4mm 2.0mm 2.4mm 3.0mm 3.8mm |
Tip Type | Parallel |
UNSPSC Code | 27111728 |