£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Complete screwdriver kit.
Ideal for the home or workplace.
Chrome vanadium satin chrome-plated steel blades.
Hardened and tempered with sand blasted tips.
Ergonomic soft-grip handles.
Item Weight: 998 g
Product Dimensions: 52.5 x 34.2 x 4.7 cm
Attribute | Value |
---|---|
Blade Length | 100 150 200 75mm |
Blade Material | Chrome Vanadium Steel |
Brand | Draper |
EAN | 5010559095483 |
ECLASS Code | 21040401 |
MFR Part No. | 9548 |
Number of Pieces | 19 |
Screwdriver Type | Standard Screwdriver |
Tip Size | 3.0mm 4.0mm 5.0mm 6.0mm 8.0mm No.0 No.1 No.2 No.3 T10 T20 |
Tip Type | Phillips Pozi Slotted Torx |
UNSPSC Code | 27111728 |