Spear & Jackson

Pozi, Screwdriver Bit, Set of 10

SKU:

S&J5724984E

MPN:

SD10SET

£37.79

Ex VAT

£45.35

Inc VAT

OUT OF STOCK

    Product Details

    This screwdriver set contains 10 chrome vanadium steel blade screwdrivers with oxidised tips for increased wear resistance. Each driver possesses an ergonomically designed handle for comfort and grip that fits neatly into the palm and includes a tapered neck and finger grips for increased torque. Supplied in a zip around wallet.


    Features and Benefits
    • Bright finish chrome vanadium steel blades for durability and strength
    • Ergonomic trilobular handles possess an integral finger grip for maximum deliverance of torque
    • Soft feel handles ensure user comfort and control
    • Black oxidised tips bolster resistance to wear as well as providing a positive fit with fasteners
    • Supplied in a soft zip around wallet to help keep your tools organised and protected
    • 10 piece set ensure you always have the right tool to hand no matter the application


    Contents
    • Crosspoint: No.2 stubby, No.1 x 75mm, No.2 x 100mm
    • Parallel: 3 x 75mm, 3 x 100mm, 3 x 150mm
    • Flared: 6mm stubby, 5 x 75mm, 6 x 100mm and 8 x 150mm


    Typical Applications
    • Construction
    • Electrical
    • DIY


    Product Specification
    Attribute
    Value

    Blade Length

    100 150 40 75mm

    Blade Material

    Chrome Vanadium Steel

    Brand

    Spear & Jackson

    EAN

    5013035035973

    ECLASS Code

    21040401

    Finish/Coating

    Black Oxide

    Handle Material

    Silicone

    MFR Part No.

    SD10SET

    Number of Pieces

    10

    Overall Length

    2x267mm 2x91mm 3x159mm 3x196mmmm

    Screwdriver Type

    Standard Screwdriver

    Standards Met

    FM642368 ISO9001:2008

    Tip Size

    3.0mm 5.0mm 6.0mm PZ2

    Tip Type

    Pozi

    UNSPSC Code

    27111728