£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Classic slimline design favoured by the automotive industry. Black high impact plastic handles. Chrome finish alloy steel blades with hardened and ground magnetic tips.
Set contents:
No.2 Pozi. blade length: 100mm.
No.3 Pozi. blade length: 150mm.
Flat 6mm. blade length: 100mm.
Attribute | Value |
---|---|
Blade Length | 100 150mm |
Brand | Workshop |
ECLASS Code | 21040401 |
Number of Pieces | 3 |
Screwdriver Type | Standard Screwdriver |
Tip Size | 6.3mm No.2 No.3 |
Tip Type | Pozi Slotted |
UNSPSC Code | 27111728 |