SKU:
FAC5727560R
MPN:
MOD.AT1VE
£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
This 8 piece insulated screwdriver set includes Slotted, Phillips and Pozi screwdrivers. Designed with a long lasting natural grip that gives the users great comfort, the set features a round hardened carbon steel blade for strength and endurance. Providing both safety for the user along with preventing damage to electronic parts that might be damaged by an electrical short. The colour coded ends make it much easier to identify the right tool that you need.
Features and Benefits
• For improved safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds to ensure compliance and guarantee user safety
• VDE approved
• Each driver has been subject to the inline hardening process which offers +50% Tip Life and +100% Bar Strength
• The handle material is soft and sits comfortably in the hand whilst still being chemical resistant
• Handle 'Channel' allows you to deliver 10% more torque
• CNC tip machining ensures a positive lock with fasteners to give better screw fit which in turn increases torque transfer and reduces wear
Contents
• Slotted: A3.5 x 100mm, A4 x 100mm, A5.5 x 100mm, A6.5 x 150mm
• Phillips: AP1 x 100mm, AP2 x 125mm
• Pozi: AD1 x 100mm, AD2 x 125mm
Typical Applications
• Electronics
• Engineers
• Mechanical and industrial production
• Woodworking/carpentry
• Fastening wood to metal
• Opening consoles - Xbox/PlayStation
• Opening Mobile phones/MacBook's
Attribute | Value |
---|---|
Blade Length | 100 125 150mm |
Blade Material | Steel |
Brand | Facom |
EAN | 3662424098338 |
ECLASS Code | 21040401 |
Handle Material | Polyurethane |
MFR Part No. | MOD.AT1VE |
Number of Pieces | 8 |
Screwdriver Type | Insulated |
Series | Protwist® |
Special Features | Insulated |
Standards Met | EN 60900 |
Tip Size | 3.5mm 4.0mm 5.5mm 6.5mm No.2 |
Tip Type | Phillips Pozi Slotted |
UNSPSC Code | 27111728 |