Stanley

Slotted, Screwdriver Set, Set of 8

SKU:

STN5721242T

MPN:

0-65-011

£23.69

Ex VAT

£28.43

Inc VAT

OUT OF STOCK

    Product Details

    Contents:
    Philips No.0 x 60mm.
    Philips No.1 x 100mm.
    Philips No.2 x 45mm.
    Philips No.2 x 150mm.
    Slotted 3 x 75mm.
    Slotted 5 x 100mm.
    Slotted 6.5 x 45mm.
    Slotted 6.5 x 150mm.


    Features:
    Chrome plated bar ensuring resistance to corrosion.
    Soft grip handle for excellent comfort and control.
    Smooth domed end ensures fast spinning action with speed and comfort.
    Large diameter handle which offers great torque needed for driving wood screws.
    Tip identification for easy choice of the correct screwdriver for each screw type.
    High grade steel bar reducing the risk of tip breakage.
    Magnetic tips - easy pick up and screw locator.


    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253560650117

    ECLASS Code

    21040401

    Number of Pieces

    8

    Screwdriver Type

    Standard Screwdriver

    Tip Type

    Slotted

    UNSPSC Code

    27111728