Stanley

Interchangeable Screwdriver Phillips/Slotted 3/16"/PH1/PH2

SKU:

STN5720912P

MPN:

0-68-012

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (9)

    Product Details

    The perfect all-rounder, this all-in-one screwdriver comes equipped with 6 interchangeable tips to ensure you always have the correct bit to hand. With three double-ended bits covering a 6 and 8mm hex drive, 4.5 and 6mm slotted and Phillip 1 and 2, the screwdriver covers all bases. Completed by a bi-material, ergonomic handle and high-quality manufacture.


    Features and Benefits
    • All-in-one solution that can be used on a variety of professional screw driving applications
    • Durable chrome-plated bar built is designed for longevity and protection against rust and wear and tear
    • Extra leverage and torque supplied by the integrated bolster nut
    • Tri-lobular, bi-material handle ensures high torque can be delivered with ease
    • Slip-resistant rubber grip bolsters user comfort and control for precise application
    • Interchangeable design saves the user space in their tool kit and allows the tool to be easily transported
    • All bits are of a high quality to ensure long tool life


    Contents
    • Three double-head bits:
    • Hex drive: 6mm, 8mm
    • Slotted: 4.5mm, 6mm
    • Phillips: PH 1 & 2


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Stanley

    EAN

    3253560680121

    ECLASS Code

    21040401

    Insulated

    No

    MFR Part No.

    0-68-012

    Screwdriver Type

    Interchangeable

    Tip Size

    3/16" PH1 PH2

    Tip Type

    Phillips Slotted

    UNSPSC Code

    27111701