Quick Order
Track Your Goods
Contact Us
Branch Finder
Categories
Brands
Favourites
My Account
Log in / Register
Basket
SKU:
CEK5728079Z
MPN:
T49125-025
£5.99
Ex VAT
£7.19
Inc VAT
Product Specification
Blade Length
75mm
Brand
Ck
EAN
5013969704273
ECLASS Code
21040401
Insulated
No
MFR Part No.
Series
DEXTRO
Tip Size
2.5mm
Tip Type
Slotted
UNSPSC Code
27111701