SKU:
BTL5824570C
MPN:
E160801
£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Cartridge style bit holder.
Complete with: Slotted head: 4-5,5-6,5 mm, Phillips®: PH1-PH2, Pozidriv®: PZ1-PZ2.
Attribute | Value |
---|---|
Brand | Expert by Facom |
EAN | 3258951608012 |
ECLASS Code | 21040401 |
Insulated | No |
Screwdriver Type | Ratchet |
Tip Size | 4mm 5mm PH1 PH2 PZ1 PZ2 |
Tip Type | Phillips Pozi Slotted |
UNSPSC Code | 27111701 |