£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Male torx impact driver for the insertion/removal of free-running torx screws. These sockets are for use with air, electric or manual impact wrenches.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | MTD06T30 |
Number of Pieces | 1 |
Screwdriver Type | Impact Driver |
Tip Size | T30 |
Tip Type | Torx |
UNSPSC Code | 27111701 |