£0.78
Ex VAT
£0.94
Inc VAT
Product Details
Product Specification
Slotted tip precision screwdriver with phosphate black finish steel blades. Ideal for jewellers and watchmakers
Attribute | Value |
---|---|
Blade Length | 30mm |
Brand | Kennedy |
ECLASS Code | 21040401 |
Insulated | No |
Number of Pieces | 1 |
Overall Length | 113mm |
Screwdriver Type | Precision |
Tip Size | 3mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |