£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Features and Benefits:
Chrome plated bar ensuring resistance to corrosion.
Soft grip handle for excellent comfort and control.
Smooth domed end ensures fast spinning action with speed and comfort.
Large diameter handle which offers great torque needed for driving wood screws.
Tip identification for easy choice of the correct screwdriver for each screw type.
High grade steel bar reducing the risk of tip breakage.
Magnetic tips - easy pick up and screw locator.
Attribute | Value |
---|---|
Blade Length | 75mm |
Brand | Stanley |
EAN | 3253560649241 |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | 0-64-924 |
Screwdriver Type | Standard |
Tip Size | 3mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |