£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Parallel screwdriver.
Attribute | Value |
---|---|
Blade Length | 30mm |
Brand | Expert by Facom |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | E165400 |
Number of Pieces | 1 |
Overall Length | 30mm |
Screwdriver Type | Standard |
Tip Size | 5.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |