£11.79
Ex VAT
£14.15
Inc VAT
Product Specification
Attribute | Value |
---|---|
Blade Length | 60mm |
Brand | Ck |
EAN | 5013969979299 |
ECLASS Code | 21040401 |
Insulated | No |
MFR Part No. | T4880XES08 |
Screwdriver Type | ESD |
Series | XONIC ESD |
Tip Size | 0.8mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |