£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Used for the marking out of fine lines on metals. Manufactured from hardened and tempered high grade steel with knurled bodies for high grip and precision ground points for accurate marking. Available with a chisel point, pocket type, machinist's standard type, double ended, which are mainly used in conjunction with surface gauges. Machinists scriber with scraper. Double ended. Ideal for cleaning surfaces prior to marking out. With chisel point. Overall length: 180mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111974 |
ECLASS Code | 21049090 |
Overall Length | 180mm |
Retractability | Fixed |
Special Features | Knurled Body |
Tip Material | Steel |
Type | Chisel Point Scriber |
UNSPSC Code | 27112303 |