£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Used for the marking out of fine lines on metals. Manufactured from hardened and tempered high grade steel with knurled bodies for high grip and precision ground points for accurate marking. Available with a chisel point, pocket type, machinist's standard type, double ended, which are mainly used in conjunction with surface gauges. Pocket Scriber With steel tip only, also a reversible point to prevent snagging of clothing when clipped into pocket. With knurled bodies for extra grip. Overall length: 88mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111950 |
ECLASS Code | 21049090 |
Includes | Pocket Clip |
Overall Length | 88mm |
Retractability | Fixed |
Special Features | Knurled Body Reversible Point |
Tip Material | Steel |
Type | Pocket Scriber |
UNSPSC Code | 27112303 |