£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
Teflon® coating, easy reach thumb catch, textured ergonomic handles, wrist/storage strap slot and coil spring. Extra large safety thumb catch. Hardened carbon steel blade for positive cutting action, PTFE coated.
Bypass
The bypass cutting action minimises stem bruising for green stems.
Maximum cutting diameter: 20mm (3/4”).
Attribute | Value |
---|---|
Blade Finish/Coating | PFTE |
Blade Material | Hardened Steel |
Brand | Spear & Jackson |
Cutting Action | Bypass |
EAN | 5012095009740 |
ECLASS Code | 21040302 |
Hand Preference | Right/Left Hand |
Handle Material | Bi-Material |
Maximum Cutting Width/Diameter | 20mm |
MFR Part No. | 5960RSA |
Overall Length | 222mm |
Protection Features | Rust-resistant |
Type | Secateur |
UNSPSC Code | 27112007 |