£59.99
Ex VAT
£71.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Specification
Attribute | Value |
---|---|
Blade Finish/Coating | Non-Stick |
Blade Material | Steel |
Brand | Ck |
Cutting Action | Bypass |
EAN | 5013969843606 |
ECLASS Code | 21040302 |
Hand Preference | Right Hand/Left Hand |
Handle Material | Plastic |
Insulated | No |
Maximum Cutting Width/Diameter | 20mm |
MFR Part No. | G5610 |
Number of Pieces | 1 |
Overall Length | 215mm |
Protection Features | Double Sided Safety Lock |
Series | Legend |
Type | Secateur |
UNSPSC Code | 27112007 |
Weight | 300g |