£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
The Bulldog Premier Bypass Shears are strong and durable. The blade is made from stainless steel, and the soft grip handles provide comfort. The shears have a flip lock at the end of the handle to prevent accidental locking when in use. They are ideal for pruning live growth.
Features and Benefits
• Central nut can be adjusted to adapt the tool to your needs and hand size
• Handle is lockable to avoid accidental cutting or injury
• Manufactured from stainless steel for durability and longevity of the cutting edge
• Soft grip handles give the user comfort even when cutting thick stemmed plants and bracken
Typical Applications
• Domestic
• Gardening
• Contractors
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Brand | Bulldog |
Cutting Action | Bypass |
EAN | 5013693004069 |
ECLASS Code | 21040302 |
Maximum Cutting Width/Diameter | 20mm |
MFR Part No. | BD3152 |
Type | Secateur |
UNSPSC Code | 27112007 |