£189.00
Ex VAT
£226.80
Inc VAT
Product Details
Product Specification
The new "Detection-Box" Series takes design and innovation a step further with a compact case that allows the user to do a full inventory of tool contents, even with the case closed!
The case body is made of two materials and the rigid sections provide high resistance. It's also equipped with metallic clasps and hinges, tested for thousands of openings and closures. It can be stored in roller cabinet drawers (including the slimmer ones).
It easily stands vertically and remains stable. Its "soft" surface avoids slipping and does not scratch and its comfortable handle makes it easy to carry.
JL.DBOX1PB Set: 6Pt sockets
Set contents:
3/8" Pear-Head Ratchet (JL.161)
3/8" Drive Shallow sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 & 22mm
Extensions: 125 and 250mm (J.210 and J.215)
Universal Joint: 51.5mm (J.240A)
Detection Box: (BV.J1NANO)
Box dimensions: W280 x D124 x H50mm
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Facom |
Drive Size | 3/8in. |
Drive Type | Square |
ECLASS Code | 21040218 |
Hex Bit Size | N/A |
Includes | 3/8" Drive Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 & 22mm 3/8" Pear-Head Ratchet Detection Box Extension 125mm Extension 250mm Universal Joint |
MFR Part No. | JL.DBOX1PB |
Number of Pieces | 18 |
Number of Points | 6 |
Screwdriver Size | N/A |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Standard |
Socket Size Range | 8mm - 22mm |
Torx Bit Size | N/A |
UNSPSC Code | 27111703 |