SKU:
KEN5726040K
MPN:
5726040K
£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Fitted with chrome vanadium steel blades with magnetic tips, this 12 piece screwdriver set is an efficient way of ensuring you have the correct size and type of screwdriver when on a job. Fitted with a unique dual grip triangular handle which has been designed to allow more torque to be applied and completed with a convenient hanging hole in the handle for storage. Supplied in a convenient zip-shut wallet.
Features and Benefits
• Magnetic tips ensure accuracy when applying torque and hold the fastening steady
• Supplied in a zip-shut wallet for ease of storage, transportation and organisation
• 12 piece set is comprehensive to ensure you always have the correct type of screwdriver to hand
• Chrome vanadium steel blades are robust and provide longevity
• Unique dual grip triangular handle designed for improved user comfort
Typical Applications
• Automotive
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Blade Length | 100 150 200 250 75mm |
Blade Material | Chrome Alloy Steel |
Brand | Kennedy-Pro |
EAN | 5036140003125 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated |
Handle Material | Polycarbonate |
Number of Pieces | 12 |
Screwdriver Type | Standard Screwdriver |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 5.0mm 6.3mm 8.0mm 9.5mm No.1 No.2 |
Tip Type | Flared Parallel Phillips |
UNSPSC Code | 27111728 |