£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
This 15 piece screwdriver set is comprised of an array of Crosspoint, PZ, Flared and Parallel tip screwdrivers to ensure you always have the correct tool to hand when needed. With chrome vanadium steel blade and a chrome plated finish, each screwdriver also possesses a comfort grip rubber handle and a magnetic tip.
Features and Benefits
• Chrome vanadium steel blades are durable and can withstand regular use
• Magnetic tips ensure the fastener is held firmly in place when applying torque for neat and accurate results
• Chrome plating on the blades protects the screwdrivers from corrosion as well as wear and tear
• Dual grip handle provides comfort and improved control for the user
• Each screwdriver possesses a hanging hole for neat and easy storage
• 15 piece set ensures you always have the correct size tool to hand no matter the application
Contents
• Crosspoint: No.1 x 75mm, No.2 x 100mm, No.3 x 150mm, No.2 x stubby
• PZ: No.1 x 75mm, No.2 x 100mm, No.3 x 150mm
• Parallel: 3 x 75mm, 5 x 150mm, 5 x 200mm, 5 x 250mm
• Flared: 6 x 150mm, 8 x 200mm, 9.5 x 300mm, 6 x stubby
Typical Applications
• DIY
• Construction
• Engineering
• Automotive
• Electrical
• Plumbing
Attribute | Value |
---|---|
Blade Length | 100 150 200 250 300 75mm |
Brand | Senator |
EAN | 5036140003644 |
ECLASS Code | 21040401 |
Number of Pieces | 15 |
Screwdriver Type | Standard Screwdriver Stubby Screwdriver |
Special Features | Magnetized Tip |
Tip Size | 3.0mm 5.0mm 6.0mm 8.0mm 9.5mm No.1 No.2 No.3 |
Tip Type | Flared Parallel Phillips Pozi |
UNSPSC Code | 27111728 |