£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Made with wear-resistant, molybdenum steel serrated jaws, specially hardened to cut exotic metals. Strong enough to cut 18 gauge low carbon rolled steel and has a self-opening system for fast, effortless feed and cutting, and provides extra service demanded by the compound lever action. Right Cut, which cuts right and is capable of tight curves to straight.
Overall length: 250mm.
Attribute | Value |
---|---|
Brand | Wiss |
EAN | 0037103580191 |
ECLASS Code | 21049090 |
Number of Pieces | 1 |
Operation Type | Manual |
Type | Aviation Snips |
Type of Cut | Right |
UNSPSC Code | 27111519 |