£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
The compound action of the snips aims to amplify the cutting action from the short handles. With a spring return, the product delivers straight cuts for both left and right-handed users.
Features and Benefits
• Ergonomic design works to reduce hand fatigue and stress
• Cold-formed blades hold a good cutting edge over time and demand less effort from the user
• Moulded grips provide the user with bolstered comfort and grip
Typical Applications
• Automotive
• Metalworking
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Sheet Metal Stainless Steel |
EAN | 5706915043112 |
ECLASS Code | 21049090 |
For Use With | Aviation Snips 591-218 Aviation Snips M-1R Aviation Snips M-2R Aviation Snips M-3R Aviation Snips M-6R |
Handle Material | Alloy Steel |
Handle Shape | Offset |
Includes | N/A |
Maximum Cutting Thickness | 0.84 1.19mm |
MFR Part No. | 10504311 |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Aviation Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |