£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Short bladed light duty snips used by jewellers, silversmiths and model makers.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Sheet Metal |
EAN | 0734442187929 |
ECLASS Code | 21049090 |
For Use With | 591-156 Jewellers Shears |
Handle Material | Alloy Steel |
Handle Shape | Offset |
Includes | N/A |
Maximum Cutting Thickness | 0.46 to 1.2mm |
Number of Pieces | 1 |
Operation Type | Manual |
Type | Jewellers Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |