£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Spare Blades for Wiss nibblers.
For use with:
Attribute | Value |
---|---|
Blade Material | N/A |
Brand | Wiss |
Compatible Materials | Aluminium Non-Ferrous Materials Sheet Metal |
EAN | 4003019038718 |
ECLASS Code | 21049090 |
For Use With | M10R M11R M12R |
Handle Material | No Handle Included |
Handle Shape | N/A |
Includes | N/A |
Maximum Cutting Thickness | 1.2mm |
MFR Part No. | EN1011 |
Number of Pieces | 1 |
Operation Type | Manual |
Type | Replacement Blade |
Type of Cut | Straight |
UNSPSC Code | 27111519 |