£39.79
Ex VAT
£47.75
Inc VAT
Product Details
Product Specification
For straight cutting.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Sheet Metal |
EAN | 0734442189367 |
ECLASS Code | 21049090 |
For Use With | 591-169 Shears |
Handle Material | Alloy Steel |
Handle Shape | Offset |
Includes | N/A |
Maximum Cutting Thickness | 1.2 1.5mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 11mm |
Type | Tin Snips |
Type of Cut | Left |
UNSPSC Code | 27111519 |