£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
Product Documents
Constructed of a chrome vanadium steel blade and an ergonomic, rubber grip, this 72 tooth ratchet is ideal for the professional user. With a thumb lever for reversing without having to remove the socket or accessory, a quick release action and a 1/2" square drive.
Features and Benefits
• Manufactured from chrome vanadium steel making for a robust product
• Rubber hand grip for comfort and optimum grip whilst using
• Thumb lever for reversing without having to change accessories
Typical Applications
• Ideal for professional use in a multitude of industries where regular tightening and loosening of nuts and bolts is essential such as:
• Automotive
• Construction
• Repair work
• Plumbing
• Electrical work
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135062 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Overall Length | 240mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |