£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Product Documents
Comprised of a fully chromed all steel handle with thumb lever for reversing, this 1/2" square drive ratchet is suited for professional use. With a 72 tooth ratchet, it makes easy work of loosening and fastening nuts and bolts.
Features and Benefits
• Manufactured from steel for durability and resistance to wear and tear
• Chrome finish repels dirt and grime making it easier to clean
• Thumb lever allows for reversing without needing to detach the socket or accessory
Typical Applications
• Automotive
• Engineering
• DIY
• Construction
• Plumbing
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135055 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Overall Length | 250mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |