£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
With thumb lever for reversing without having to remove the socket or accessory. Highly polished chrome vanadium with rubber grip.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140213791 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Overall Length | 250mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |