£79.49
Ex VAT
£95.39
Inc VAT
Product Details
Product Specification
Product Documents
This 1/2in. reversible ratchet handle is designed for easy turning of sockets. The absence of sharp edges and a non-slip 2-component handle ensures a comfortable and safe grip. Made from high performance alloy steel, the product possesses a patented double pawl system, an 80 teeth ratchet and reversible drive for ease of operation and overall strength in use.
Features and Benefits
• 80 teeth, giving a 4.5° action for easier turning of even stubborn sockets
• Made from high performance alloy steel for resilience and product longevity
• High polished finish repels dirt to allow for an easier tool clean
• Smooth comfort grip plastic handle ensures user grip, comfort and control when operating the tool
• Double pawl system is patented and offers superior strength
• Reversible action allows you to change ratcheting direction without needing to change tools
Typical Applications
• Automotive
• Engineering
• Construction
Standards
• ISO 3315/1174-2
• DIN 3122/3120; UNE 16512
Attribute | Value |
---|---|
Brand | Bahco |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 7314150105014 |
ECLASS Code | 21040211 |
MFR Part No. | SB8150-1/2 |
Product Type | Ratchet |
UNSPSC Code | 27111700 |