£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Blow moulded with comfort grip handles and locking clasps. Holds 30 pieces as outlined in the KEN5827987K specifications.
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140353299 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 460mm |
Product Type | Socket Set Case |
UNSPSC Code | 27111700 |