£17.91
Ex VAT
£21.49
Inc VAT
Product Details
Product Specification
Chrome Vanadium, with thumb lever for reversing. Quick release.
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140412590 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Overall Length | 140mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |